Menu Search
LEGRAND - PASS & SEYMOUR #WIUC10-FRED

Weatherproof-In-Use Cover (1) GFCI, Duplex, Single Recept Polycarbonate

SKU # 78500704124
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex, Single Recept
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Frosted Top/Gray Bottom
Height: 5.42 in.
Width: 3.47 in.
Depth: 3.29 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) GFCI, Duplex, Single Recept; Position - Vertical or Horizontal; Mounting - Box; Material - Polycarbonate; Finish - Frosted Top/Gray Bottom; Height - in - 5.42; Width - in - 3.47; Depth - in - 3.29