Menu Search
LEGRAND - PASS & SEYMOUR #WIUC1FRHSL

Weatherproof In-Use Cover, GFCI, Duplex Receptacle

SKU # 78500715820
RoHS Compliant
Cover Type: Weatherproof In-Use
Gangs: 1
Configuration: GFCI, Duplex Receptacle
Position: Horizontal
Material: Polycarbonate
Finish: Frosted
Depth: 1-9/16 in.

The Slimline while-in-use covers have a low-profile design and are UL-approved for wet locations and extra duty applications. Perfect for all outdoor receptacles including residential housing, landscape and holiday lighting, swimming pool areas, outdoor hot tubs and spas, athletic field lighting, irrigation pumps, processing plants, food preparation and lawn equipment.