Menu Search
LEGRAND - PASS & SEYMOUR #WIUC10-SB

Weatherproof-In-Use Cover Nonmetallic

SKU # 78500786196
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof-In-Use
Gangs: 1
Lid Type: Shallow
Position: Vertical or Horizontal
Mounting: Device
Material: Nonmetallic
Finish: White/Clear
Height: 7.4 in.
Width: 5.34 in.
Depth: 3 in.