You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #WIUC10-SCBP

Weatherproof-In-Use Cover Nonmetallic

SKU # 78500770343
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof-In-Use
Gangs: 1
Lid Type: Shallow
Position: Vertical or Horizontal
Mounting: Device
Material: Nonmetallic
Finish: Gray/Clear
Height: 7.4 in.
Width: 5.34 in.
Depth: 3 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Lid Type - Shallow; Position - Vertical or Horizontal; Mounting - Device; Material - Nonmetallic; Finish - Gray/Clear; Height - in - 7.40; Width - in - 5.34; Depth - in - 3.00