Menu Search
LEGRAND - PASS & SEYMOUR #WIUCED10DCL

Cover, Weatherproof While-in Use; PC; Gray Base/Clear Cover; 1 Gang, Deep; 4 in. Depth

SKU # 78500732084 Manufacturer Series: MR-Legrand WIU Covers
RoHS Compliant
Cover Type: Weatherproof While-in Use Cover
Gangs: 1, Deep
Configuration: (1) Single Receptacle
Lid Type: Self-Closing
Position: Vertical or Horizontal
Mounting: Vertical/Horizontal
Material: Polycarbonate
Finish: Gray Base/Clear Cover
Height: 7.4 in.
Width: 2-3/8 in.
Depth: 5 in.

Corner hinges allow versatile polycarbonate covers to be installed either vertically or horizontally. They provide generous interior room to accommodate bends in even the heaviest cords. They are lockable to prevent tampering, and deliver excellent weather resistance thanks to neoprene-blend gasketing, a cord flap seal and our exclusive WaterShed channel.

Additional Info: American Act compliant.