Menu Search
RED DOT #CKPM

Code Keeper Cover, Weatherproof; GFCI; Duplex; Vertical or Horizontal Mount

SKU # 04226900668
RoHS Compliant
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex, Single Recept
Lid Type: Medium
Position: Vertical or Horizontal
Mounting: Box or Device
Material: Nonmetallic
Finish: Clear
Height: 6.16 in.
Width: 4.68 in.
Depth: 3.5 in.

Red Dot Code Keeper extra-duty non-metallic weatherproof while-in-use covers make it easier than ever to comply with national electrical code (NEC) requirements for receptacles in wet locations. Weatherproof covers are often subject to bumps and impact through everyday use, but this reinforced design withstands abuse, featuring a stainless steel hinge pin for rugged cover attachment that's great for high-traffic areas. Preconfigured for GFCI, each cover ships with adapter plates to accommodate single or duplex receptacles and switches. Now, contractors can handle any application they encounter without needing dozens of different covers.