You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RED DOT #CKPS-BR

Weatherproof Cover, GFCI, Single, Duplex or Switch, Bronze

SKU # 04226900678
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof While in Use Cover
Gangs: 1
Configuration: GFCI, Single, Duplex or Switch
Lid Type: Shallow
Position: Vertical or Horizontal
Mounting: Keyhole
Material: Nonmetallic
Finish: Bronze
Height: 6.16 in.
Width: 4.69 in.
Depth: 2.25 in.