Menu Search
RED DOT #CKPM-G

Weatherproof Cover, GFCI, Single, Duplex or Switch, Gray

SKU # 04226900669
RoHS Compliant
Cover Type: Weatherproof While in Use Cover
Gangs: 1
Configuration: GFCI, Single, Duplex or Switch
Lid Type: Medium
Position: Vertical or Horizontal
Mounting: Keyhole
Material: Nonmetallic
Finish: Gray
Height: 6.16 in.
Width: 4.69 in.
Depth: 2.88 in.