Menu Search
RED DOT #CKMUV

Weatherproof-In-Use Cover (1) GFCI, Duplex, Single Recept, Toggle Switch Aluminum, Cast

SKU # 04226900466
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex, Single Recept, Toggle Switch
Lid Type: Standard
Position: Vertical
Mounting: Box
Material: Aluminum, Cast
Depth: 3.25 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) GFCI, Duplex, Single Recept, Toggle Switch; Lid Type - Standard; Position - Vertical; Mounting - Box; Material - Aluminum, Cast; Depth - in - 3.25