Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) GFCI, Duplex, Single Recept, Toggle Switch; Lid Type - Standard; Position - Vertical or Horizontal; Mounting - Box or Device; Material - Thermoplastic; Finish - Clear; Height - in - 5.50; Width - in - 4.00; Depth - in - 2.75; Additional Information - Padlockable
Additional Info: Padlockable