Menu Search
RED DOT #2CKPM

Code Keeper Weatherproof-In-Use Cover GFCI, Duplex, Single Receptacle, Toggle Switch Nonmetallic

SKU # 04226900679
Cover Type: Weatherproof-In-Use
Gangs: 2
Configuration: GFCI, Duplex, Single Receptacle, Toggle Switch
Lid Type: Medium
Position: Vertical
Mounting: Key Hole
Material: Nonmetallic
Finish: Clear Top/Gray Bottom
Height: 6.63 in.
Width: 3.36 in.
Depth: 2.87 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 2; Configuration - GFCI, Duplex, Single Receptacle, Toggle Switch; Lid Type - Medium; Position - Vertical; Mounting - Key Hole; Material - Nonmetallic; Finish - Clear Top/Gray Bottom; Height - in - 6.63 in.; Width - in - 3.36 in.; Depth - in - 2.87 in.; Manufacturer Series - Code Keeper