Menu Search
RED DOT #CKPM-C-CN

Weatherproof In-Use Cover, Vertical or Horizontal, Clear

SKU # 04226900841
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: GFCI, Single, Duplex Receptacle, Switch
Position: Vertical or Horizontal
Mounting: Keyhole
Material: Plastic
Finish: Clear
Height: 6.16 in.
Width: 4.69 in.
Depth: 3.34 in.

R-D CKPM-C-CN 1G-COVER