Menu Search
NVENT ERICO #B117B

Cadweld Weld Disc Weld Metal Size 45 to 115

SKU # 78285632176
Type: Weld Disc
Application: Weld Metal Size 45 to 115
Material: Steel
Size: Dia.: 1 in.

Weld Accessory Materials: Type - Weld Disc; Application - Weld Metal Size 45 to 115; Material - Steel; Size - 1" Diameter; Manufacturer Series - CADWELD