Menu Search
NVENT ERICO #115PLUSF20

CadWeld Plus Welding Material; For Grounding; Electric Ignition; Code: 115

SKU # 78285651285 Manufacturer Series: F20
View more versions of this product
Metal Code: 115
Color Code: Orange
Material: Copper Oxide, Aluminum
Package: 10
Type: Welding Material
Material: Copper Oxide, Aluminum

Additional Info: For Grounding, Electric Ignition, Non-explosive