Menu Search
KLEIN TOOLS #27400

Reel, Tie Wire, Aluminum/Steel

SKU # 09264448190
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tie Wire Dispenser
Material: Aluminum/Steel
Size: WxDia.: 2.78 x 6.25 in. (71 x 159mm)

Welded Connection Tools: Type - Tie Wire Dispenser; Material - Aluminum/Steel; Size - 2.78"(71mm) W x 6.25"(159mm) Dia.; Additional Information - Front opening facilitates all types of spooled wire, use right or left handed

Additional Info: Front opening facilitates all types of spooled wire, use right or left handed