Menu Search
SIGNIFY #ECF14215LA641ANWUNVBRP

EcoForm Site and Area Light Pole Arm

SKU # 62456325352
RoHS Compliant
Type: Site and Area Light
Design/​Mounting: Pole Arm
Lamp Type: LED
Watts: 211W
Housing: Die Cast Aluminum, Bronze Paint
Lens: Glass

Wide Area Lighting: Type - Site and Area Light; Design/Mounting - Pole Arm; Lamp Type - LED; Watts - 211; Housing - Die Cast Aluminum, Bronze Paint; Lens - Glass; Additional Information - Optics: Type 4, Number of LEDs: 64, LED Current: 1050mA, Color: Neutral White, 4000K, 70 CRI, Voltage: 120 - 277V at 50/60 Hz; Manufacturer Series - EcoForm

Additional Info: Optics: Type 4, Number of LEDs: 64, LED Current: 1050mA, Color: Neutral White, 4000K, 70 CRI, Voltage: 120 - 277V at 50/60 Hz