Menu Search
MISC- KLM MISC VENDR #LE970LED-FS

Light, Flood, Floor Stand Mounting, 50W LED Lamp

SKU # 62026098856
Type: Wide Area Portable Flood
Design/​Mounting: Floor Stand
Lamp Type: LED
Watts: 50W
Housing: Cast Aluminum, Yellow Paint
Lens: Tempered Glass
Cord: 15 ft. 18/3 SJTOW, Black
Connection: NEMA 5-15 Plug

Wide Area Lighting: Type - Wide Area Portable Flood; Design/Mounting - Floor Stand; Lamp Type - LED; Watts - 50; Housing - Cast Aluminum, Yellow Paint; Lens - Tempered Glass; Cord - 15-ft 18/3 SJTOW, Black; Connection - NEMA 5-15 Plug; Additional Information - Lumens: 5000, Bulb Type and Rating: 50W High Output Integrated LED Array Rated for Over 50000 hrs

Additional Info: Lumens: 5000, Bulb Type and Rating: 50W High Output Integrated LED Array Rated for Over 50000 hrs