Menu Search
MOLEX #8575-MH

Construction Site Worklight Mounting Hook

SKU # 78678887565 Manufacturer Series: High Bay
Type: Construction Site Worklight
Design/​Mounting: Mounting Hook
Lamp Type: Metal Halide
Watts: 400W
Housing: Steel
Guard: Wire
Cord: 3 ft. 18/3 SJTW
Connection: NEMA 5-15 Plug

Wide Area Lighting: Type - Construction Site Worklight; Design/Mounting - Mounting Hook; Lamp Type - Metal Halide; Watts - 400; Housing - Steel; Guard - Wire; Cord - 3-ft 18/3 SJTW; Connection - NEMA 5-15 Plug; Additional Information - Included: Metal Halide Clear Lamp and 10" Wire Guard. Ballast: Quad-Tap 120, 208, 240, 277V. Mounting Hook Style: Safety latch; Manufacturer Series - High Bay

Additional Info: Included: Metal Halide Clear Lamp and 10" Wire Guard. Ballast: Quad-Tap 120, 208, 240, 277V. Mounting Hook Style: Safety latch