You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #8565

Super-Safeway™ Wide Area Portable Flood Mounting Magnet, Handle

SKU # 78678829247
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wide Area Portable Flood
Design/​Mounting: Mounting Magnet, Handle
Lamp Type: High Pressure Sodium
Watts: 70W
Cord: 10 ft. 16/3 SJTOW
Connection: NEMA 5-15 Plug

Wide Area Lighting: Type - Wide Area Portable Flood; Design/Mounting - Mounting Magnet, Handle; Lamp Type - High Pressure Sodium; Watts - 70; Cord - 10-ft 16/3 SJTOW; Connection - NEMA 5-15 Plug; Manufacturer Series - Super-Safeway