Menu Search
SOUTHWIRE #L33

Contractor Portable Work Light, Halogen Lamp, 500W, Base Stand, Tempered Glass Lens, Metal Guard

SKU # 62028497836
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Construction Site Worklight
Design/​Mounting: Base Stand
Lamp Type: Halogen
Watts: 500W
Housing: Die Cast, Orange
Lens: Tempered Glass
Guard: Metal
Cord: 3 ft. 18/3 Cord

Wide Area Lighting: Type - Construction Site Worklight; Design/Mounting - Base Stand; Lamp Type - Halogen; Watts - 500; Housing - Die Cast, Orange; Lens - Tempered Glass; Guard - Metal; Cord - 3-ft 18/3 Cord; Additional Information - Lumens: 8000

Additional Info: Lumens: 8000