Menu Search

SOUTHWIRE #L1923

Hand Held Task Worklight, LED Lamp, 120W, Mounting Hook, Handle, Metal Guard

SKU #62028498998
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wide Area Portable Task Light
Design/Mounting: Mounting Hook, Handle
Lamp Type: LED
Watts: 120W
Guard: Metal
Cord: 6 ft. 16/3 Cord
Connection: NEMA 5-15 Receptacle

Wide Area Lighting: Type - Wide Area Portable Task Light; Design/Mounting - Mounting Hook, Handle; Lamp Type - LED; Watts - 120; Guard - Metal; Cord - 6-ft 16/3 Cord; Connection - NEMA 5-15 Receptacle; Additional Information - Trouble Light, Lumens: 180, Number of Bulbs: 72, Finish: Red, with On/Off Switch

Additional Info: Trouble Light, Lumens: 180, Number of Bulbs: 72, Finish: Red, with On/Off Switch