Menu Search
SOUTHWIRE #L1320

Portable Work Light Base Stand, Handle

SKU # 99028498999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Portable Work Light
Design/​Mounting: Base Stand, Handle
Lamp Type: LED
Watts: 10W
Housing: Die Cast, Green
Lens: Nonmetallic
Guard: Steel
Cord: 3 ft.
Connection: Plug

Wide Area Lighting: Type - Portable Work Light; Design/Mounting - Base Stand, Handle; Lamp Type - LED; Watts - 10; Housing - Die Cast, Green; Lens - Nonmetallic; Guard - Steel; Cord - 3-ft; Connection - Plug; Additional Information - Lamp Type: (24) 5630 SMD, Lumens: 779, 5700K, Includes: 120 - 12V Home Charger, Battery: 7.4V - 2200mAh Lithium Ion, Power Switch: Weatherproof Push Button

Additional Info: Lamp Type: (24) 5630 SMD, Lumens: 779, 5700K, Includes: 120 - 12V Home Charger, Battery: 7.4V - 2200mAh Lithium Ion, Power Switch: Weatherproof Push Button