Menu Search
3M #88-1X36YD

Scotch® Tape, Electrical; Vinyl; 600V; 8mil; Black; 1 in. x 36 yd.

SKU # 05400710331 Manufacturer Series: Super 88
Type: Electrical Insulating Tape
Backing Material: Polyvinyl Chloride
Material: Vinyl
Length: 108 ft.
Width: 1 in.
Color: Black
Thickness: 8.5 mil
Dielectric Strength: 1150 V/mil
Voltage Rating: 600V
Temperature Rating: 0° to 221°F (-18° to +105°C)
Application-Grade: Professional