Menu Search
3M #88-SUPER-2X36YD

Scotch™ Tape, Electrical; Vinyl; 600V; 8mil; Black; 2 in. x 36 yd.

SKU # 05400710356 Manufacturer Series: Super 88
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 2 in.
Length: 36 yd.
Type: Electrical Insulating Tape
Application-Grade: Professional
Material: Vinyl
Thickness: 8.5 mil
Temperature Rating: 0° to 221°F (-18° to +105°C)
Voltage Rating: 600V
Color: Black