Menu Search
HAMMOND MANUFACTURING #EJ1084S16

Eclipse Enclosure, Junction Box; Stainless Steel; HxWxD: 10 x 8 x 4 in.

SKU # 62398005010 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 8 in. (203.2mm)
Height: 10 in. (254mm)
Depth: 4 in. (101.6mm)
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66