You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EJ863S16

Eclipse Enclosure, Junction Box; Stainless Steel; HxWxD: 8 x 6 x 3.5 in.

SKU # 62398005019 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 8 in. (203.2mm)
Width: 6 in. (152.4mm)
Depth: 3.5 in. (88.9mm)
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 316 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66