Menu Search
HAMMOND MANUFACTURING #PHW603616

Enclosure, Wall Mount; Polyester; HxWxD: 63.5 x 36.5 x 18.12 in.

SKU # 62398021040 Manufacturer Series: PHW
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 63.5 in. (1612.9mm)
Width: 36.5 in. (927.1mm)
NEMA: 1, 3, 3R, 4, 4X, 12
Cover Latching: Twist Latch, Padlockable
Depth: 18.12 in. (460.2mm)
Mounting: Integral Feet
Optional Panel: 18P5733
Type: Wall Mount Enclosure
Material: Fiberglass Reinforced Polyester
Finish: Light Gray
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66