You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #PHW242410

Enclosure, Wall Mount; Polyester; HxWxD: 27 x 25.25 x 11.9 in.

SKU # 62398021051 Manufacturer Series: PHW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 25.25 in. (641.3mm)
Height: 27 in. (685.8mm)
NEMA: 1, 3, 3R, 4, 4X, 12
Cover Latching: Twist Latch, Padlockable
Depth: 11.9 in. (302.2mm)
Mounting: Integral Feet
Optional Panel: 18P2121
Type: Wall Mount Enclosure
Material: Fiberglass Reinforced Polyester
Finish: Light Gray
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66