Menu Search
HAMMOND MANUFACTURING #PHW30208

Enclosure, Wall Mount; Polyester; HxWxD: 32.86 x 20.99 x 9.89 in.

SKU # 62398021052 Manufacturer Series: PHW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 20.99 in. (533.1mm)
Height: 32.86 in. (834.6mm)
NEMA: 1, 3, 3R, 4, 4X, 12
Cover Latching: Twist Latch, Padlockable
Depth: 9.89 in. (251.2mm)
Mounting: Integral Feet
Optional Panel: 18P2717
Type: Wall Mount Enclosure
Material: Fiberglass Reinforced Polyester
Finish: Light Gray
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66