Menu Search
HAMMOND MANUFACTURING #PHW302412

Enclosure, Wall Mount; Polyester; HxWxD: 33.41 x 26.32 x 13.79 in.

SKU # 62398021056 Manufacturer Series: PHW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 33.41 in. (848.6mm)
Width: 26.32 in. (668.5mm)
NEMA: 1, 3, 3R, 4, 4X, 12
Cover Latching: Twist Latch, Padlockable
Depth: 13.79 in. (350.2mm)
Mounting: Integral Feet
Optional Panel: 18P2721
Type: Wall Mount Enclosure
Material: Fiberglass Reinforced Polyester
Finish: Light Gray
Cover Mounting: Hinge, Continuous
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66