Menu Search
HAMMOND MANUFACTURING #EN4SD24206GY

Eclipse Enclosure, Wall Mount; Steel; ANSI 61; HxWxD: 24 x 20 x 6 in.

SKU # 62398044712
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 24 in.
Width: 20 in.
Material Thickness: 16 Gauge
Optional Panel: EP2420
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Latching: Slotted Quarter Turns
Cover Type: Solid
Depth: 6 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66