Menu Search

HAMMOND MANUFACTURING

Eclipse Enclosure, Wall Mount; Steel; ANSI 61; 8 in. Deep

(29 Product Options)
  • Type: Wall Mount Enclosure
  • NEMA: 3R, 4, 12
  • Material: Mild Steel
  • Finish: Gray, ANSI 61
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Gray, ANSI 61
Cover Mounting: Hinge
Cover Type: Solid
Depth: 8 in.
Mounting: Internal Holes