Menu Search
HAMMOND MANUFACTURING #EN4SD20166LG

Eclipse Enclosure, Wall Mount; Steel; RAL 7035; HxWxD: 20 x 16 x 6 in.

SKU # 62398006916
RoHS Compliant
View more versions of this product
Height: 20 in.
Width: 16 in.
Material Thickness: 16 Gauge
Optional Panel: EP2016
Type: Wall Mount Enclosure
NEMA: 3R, 4, 12
Material: Mild Steel
Finish: Light Gray, RAL 7035
Cover Mounting: Hinge
Cover Latching: Slotted Quarter Turns
Cover Type: Solid
Depth: 6 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP66