Menu Search
HAMMOND MANUFACTURING #CSKO18186

Junction Box; Mild Steel; NEMA Type 1; KOs; HxWxD: 18 x 18 x 6 in.

SKU # 62398036083 Manufacturer Series: CSKO
RoHS Compliant
View more versions of this product
Width: 18 in.
Height: 18 in.
Material Specification: 16 Gauge
Type: Junction Box
Material: Mild Steel
Finish: Gray, ANSI 61
NEMA: 1
Cover Type: Solid, Flat
Cover Mounting: Screw On
Cover Latching: Screw
Knockouts: 4-Sides
Depth: 6 in.
Mounting: Internal Holes

Additional Info: IEC IP20. Knockouts: 4 Sides