Menu Search
NVENT NUHEAT #G3021

Floor Mat, Heated; 240V; 12W per sq. ft.; 84 x 118 in.

SKU # 62071300116
Width: 84 in.
Length: 118 in.
Watts: 826W
Amps: 3.4A
Surface Area: 68.8 sq. ft.
Type: Heated Floor Mat
Construction: Single conductor, tinned-copper braided heating wire between two porous layers of fabric
Installation: On Subfloor with Modified Thinset
Voltage: 240V
Watt Density: 12W per sq. ft.

Additional Info: 1/8 in. thick. Cold Lead: 2-wire, 18 AWG plus ground braid layer, 10 ft. (3m) length