Menu Search

NVENT HOFFMAN

Box, Pull / Junction; Galvanized Steel; No KOs; 16 in. Deep

(2 Product Options) Manufacturer Series: ASG
  • Type: Enclosure, Pull / Junction
  • Material: Steel
  • Material Specification: 12 Gauge
  • Finish: Galvanized, Unpainted
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Enclosure, Pull / Junction
Material: Steel
Material Specification: 12 Gauge
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 16 in.
Mounting: Mounting Hole