Menu Search
NVENT HOFFMAN #A845JFGR

Enclosure, Wall Mount; Nonmetallic; HxWxD: 8 x 4 x 5 in.

SKU # 78351041140 Manufacturer Series: A-JFG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 4 in.
Height: 8 in.
Cover Mounting: Hinge
Depth: 5 in.
Optional Panel: A6P4
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Latching: Screw
Cover Type: Solid
Mounting: External Feet

Additional Info: Inside HxWxD(in): 7.50x4.00x4.94