Menu Search
NVENT HOFFMAN #A16128JFGR

Enclosure, Wall Mount; Nonmetallic; HxWxD: 16 x 12 x 8 in.

SKU # 78351041190 Manufacturer Series: A-JFG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 16 in.
Width: 12 in.
Cover Mounting: Lift Off
Depth: 8 in.
Optional Panel: A14P12
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Light Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Latching: Screw
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 4,12,13