Menu Search
NVENT HOFFMAN #LHC233116SS

InLine Enclosure, Wall Mount; SS; Solid; HxWxD: 9.06 x 12.2 x 6.1 in.

SKU # 78351011036 Manufacturer Series: Landscape
View more versions of this product
Width: 12.2 in. (310mm)
Optional Panel: LP2331G, LP2331
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge Body, 16 Gauge Door
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 9.06 in. (230mm)
Depth: 6.1 in. (155mm)
Mounting: Brackets