Menu Search
NVENT HOFFMAN #A1008NFSS6

Enclosure, Wall Mount; Stainless Steel; HxWxD: 10 x 8 x 4 in.

SKU # 78351083510 Manufacturer Series: NFSS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 10 in.
Width: 8 in.
Material Specification: Type 316L
Depth: 4 in.
Optional Panel: A10P8
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet