Menu Search
Racks and Cabinets Enclosures Wall Mount Enclosures Enclosure, Wall Mount; Stainless Steel

NVENT HOFFMAN

Enclosure, Wall Mount; Stainless Steel

(6 Product Options) Manufacturer Series: NFSS
  • Type: Wall Mount Enclosure
  • NEMA: 4X
  • Material: Stainless Steel
  • Material Thickness: 14 Gauge
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet