Menu Search
NVENT HOFFMAN #CFM12126

ConceptĀ® Enclosure, Wall Mount; Steel; Solid; ANSI 61; HxWxD: 12 x 12 x 6 in.

SKU # 78351079470
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 12 in.
Height: 12 in.
Optional Panel: CP1212G, CP1212
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Material Thickness: 16 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Latching: (1) Quarter-turn
Cover Type: Single, Solid Door
Depth: 6 in.
Mounting: Frame (Flush Mounting)