Menu Search
NVENT HOFFMAN #LHC239316

InLine Enclosure, Wall Mount; Steel; Solid; HxWxD: 9.06 x 36.61 x 6.1 in.

SKU # 78351011028 Manufacturer Series: Landscape
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 36.61 in. (930mm)
Optional Panel: LP2393G, LP2393
Type: Wall Mount Enclosure
NEMA: 3, 4, 12
Material: Steel
Finish: Polyester Powder Coating, Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 9.06 in. (230mm)
Depth: 6.1 in. (155mm)
Mounting: Brackets