Menu Search
NVENT HOFFMAN #CSD242412W

ConceptĀ® Enclosure, Wall Mount; Steel; Window; ANSI 61; HxWxD: 24 x 24 x 12 in.

SKU # 78351077910
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 24 in.
Width: 24 in.
Cover Latching: (2) Quarter-turn
Window Dimensions: 20.49 x 18.07 in.
Optional Panel: CP2424G, CP2424
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Gray, ANSI 61
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Type: Single Door with Window
Depth: 12 in.
Mounting: Internal holes or Mounting Bracket Kit