Menu Search
NVENT HOFFMAN #LWC206015

InLine Enclosure, Wall Mount; Steel; Window; HxWxD: 7.87 x 23.62 x 5.91 in.

SKU # 78351061170
Width: 23.62 in. (600mm)
Height: 7.87 in. (200mm)
Depth: 5.91 in. (150mm)
Optional Panel: LP2060G, LP2060
Type: Wall Mount Enclosure
NEMA: 4, 12
Material: Steel
Finish: Polyester Powder Coating, Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Mounting: Internal Holes