Menu Search
DOTTIE #TT75

Tuff Towels All Purpose Wiper Grease, Ink, Paint

SKU # 78100240775
Type: All-purpose Wipes
Task Application: Grease, Ink, Paint
Material: Pre-Moistened
Package Type: Center-pull Can
Package Quantity: 75
Quantity - Case: 6

Wipers: Type - All Purpose; Task Application - Grease, Ink, Paint; Material - Pre-Moistened; Package Type - Center-pull Can; Package Quantity - 75; Quantity - Case - 6; Additional Information - Pre-moistened Wipes Feature a Textured Side and Soft Side; Manufacturer Series - Tuff Towels

Additional Info: Pre-moistened Wipes Feature a Textured Side and Soft Side