Menu Search
DYNACCO #431

Wipes, 9 in. W x 11 in. L

SKU # 75224761589
Type: Wipes
Task Application: Diesel, Gasoline, Fish and Onion Smells
Width: 9 in.
Length: 11 in.
Package Quantity: 120 Towels

Wipers: Type - Wipes; Task Application - Diesel, Gasoline, Fish and Onion Smells; Size - Width - 9 in.; Size - Length - 11 in.; Package Quantity - 120 Towels; Additional Information - CA/OTC Acceptable

Additional Info: CA/OTC Acceptable