Menu Search

BUCHANAN ELECTRICAL PRODUCTS #2007

Insulating Cap 600V Nylon

SKU: 78178945010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Insulator Type: Insulating Cap
Connector Model: 2006S and 2008S
Voltage: 600V
Material: Nylon
Temperature Rating: 221°F (105°C)
Package Quantity: 1000/100 Carton
Description
Wire Connector Insulator Covers: Insulator Type - Insulating Cap; Connector Model - 2006S and 2008S; Voltage - 600V; Material - Nylon; Temperature Rating - 105 degC/221 degF; Package Quantity - 1000/100 Carton