Menu Search
Wire Connector Insulator Covers Insulating Cap 600V Nylon
BUCHANAN ELECTRICAL PRODUCTS #2014

Insulating Cap 600V Nylon

SKU # 78178945011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Insulator Type: Insulating Cap
Connector Model: 2011S
Voltage: 600V
Material: Nylon
Temperature Rating: 221°F (105°C)
Package Quantity: 500/50 Carton

Wire Connector Insulator Covers: Insulator Type - Insulating Cap; Connector Model - 2011S; Voltage - 600V; Material - Nylon; Temperature Rating - 105 degC/221 degF; Package Quantity - 500/50 Carton