Menu Search

MICROELECTRIC #IB900

Wire Insulator Lag Screw-In

SKU: 62487100749
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Material: Porcelain
Holder Type: Wire Insulator
Installation: Lag Screw-In
Pullout - lb: 1100
Screw Length - in: 3 in.
Description
Lag Screw Mount: Holder Type - Wire Insulator; Installation - Lag Screw-In; Material - Porcelain; Pullout - lb - 1100; Screw Length - in - 3.00